69555C; Class III Round Tube Trailer Hitch; 2 Inch Receiver; 3500 lbs

  • Mfr # 69555C

  • Zoro # G806992254


product price:  $266.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
69555C
Zoro #
G806992254
UPC #
880268151177
Country of Origin
United States

Description

The Husky Towing 69555C Class III round tube trailer hitch is engineered to deliver dependable towing performance for light-duty towing applications. Featuring a 2 inch receiver, this hitch supports a weight carrying capacity of up to 3,500 pounds with a maximum tongue weight of 350 pounds, making it well suited for small utility trailers, bike racks, cargo carriers, and other light towing needs. Constructed from durable steel, the hitch utilizes a round tube design that provides solid structural strength while maintaining a clean, streamlined appearance. The black powder-coated finish helps protect against corrosion, road debris, and environmental exposure, ensuring long-lasting durability and consistent performance. Designed for rear attachment, the hitch integrates securely with the vehicle frame to provide stable and confident towing. This hitch is designed for weight carrying applications and does not require drilling for installation, helping reduce installation time and complexity. All necessary mounting hardware is included to ensure a secure and complete installation. The open and practical design allows for easy use with a wide range of compatible 2 inch receiver-mounted accessories. Backed by a limited 1 year warranty, the Husky Towing 69555C reflects Husky Towing’s commitment to quality materials, precise engineering, and reliable towing solutions for everyday use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.