69549C; Class III Square Tube Trailer Hitch; 2 Inch Receiver; 6000 lbs

  • Mfr # 69549C

  • Zoro # G306992235


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Color
Black
Receiver Size
2 Inch
Material
Steel
Weight Distributing Capacity
8000 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69549C
Zoro #
G306992235
UPC #
880268151115
Country of Origin
United States

Dimensions

Receiver Size
2 Inch

Details

Finish
Powder Coated
Color
Black
Material
Steel
Weight Distributing Capacity
8000 lb
Weight Distributing Tongue Weight
900 lb
Weight Carrying Capacity
6000 lb
Class
III
Weight Carrying Tongue Weight
900 lb
Construction
Square Tube Welded

Description

The Husky Towing 69549C Class III square tube trailer hitch is built to deliver strong, reliable towing performance for a wide range of light- to medium-duty towing applications. Featuring a 2 inch receiver, this hitch offers a weight carrying capacity of up to 6,000 pounds with a maximum tongue weight of 900 pounds, making it ideal for towing utility trailers, cargo trailers, and recreational equipment. Constructed from heavy-duty steel, the hitch utilizes a square tube design that provides excellent structural strength and long-term durability. The black powder-coated finish helps protect the hitch from corrosion, road debris, and environmental exposure, ensuring dependable performance and a clean appearance over time. Designed for rear mounting, the hitch integrates securely with the vehicle frame to deliver stable and confident towing. When paired with a compatible weight distribution system, the Husky Towing 69549C increases towing capability to an 8,000 pound gross trailer weight with a weight distributing tongue weight rating of 900 pounds. This added capacity allows for improved load balance and towing control when hauling heavier or uneven loads. Installation is straightforward and does not require drilling, helping reduce installation time and complexity. All required mounting hardware is included to ensure a secure and complete installation. Backed by a limited 1 year warranty, the Husky Towing 69549C reflects Husky Towing’s commitment to durable construction, precise engineering, and dependable towing solutions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.