69571C; Class III Trailer Hitch; 2 Inch Receiver; 6000 lb Capacity

  • Mfr # 69571C

  • Zoro # G906992338


product price:  $270.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69571C
Zoro #
G906992338
UPC #
880268151337
Country of Origin
United States

Description

The Husky Towing 69571C Class III trailer hitch is engineered for strength, versatility, and dependable towing performance. Featuring a durable square tube steel construction and a standard 2 inch receiver, this hitch supports up to 6,000 pounds of gross trailer weight with a 600 pound tongue weight in weight-carrying mode. When used with a weight distribution system, it is rated for up to 10,000 pounds of gross trailer weight and 1,000 pounds of tongue weight, making it suitable for a wide range of towing applications. The hitch is finished in a black powder coat to help resist corrosion and road wear, ensuring long-lasting durability. Designed for rear mounting, it includes mounting hardware for installation, though drilling is required. Backed by Husky Towing’s commitment to quality and safety, this hitch is tested to industry standards and includes a limited 1-year warranty. This Class III rear-mounted trailer hitch is constructed from steel with a black powder-coated finish and a square tube design. It includes a 2 inch receiver and mounting hardware, with the receiver included. The hitch is rated for 6,000 pounds gross towing weight and 600 pounds tongue weight in weight-carrying applications, and up to 10,000 pounds gross towing weight with 1,000 pounds tongue weight when used with a weight distribution system. Installation requires drilling, and the hitch is Prop 65 compliant with a required warning label.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.