69651C; Class III Receiver Hitch; 2 in Receiver; 6,000 lb

  • Mfr # 69651C

  • Zoro # G506992325


product price:  $258.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
69651C
Zoro #
G506992325
UPC #
880268184380
Country of Origin
United States

Description

Husky Towing 69651C rear-mounted Class III receiver hitch engineered with a vehicle-specific design for precise fit and towing stability; features a 2 in receiver opening; supports 6,000 lb weight carrying capacity and 900 lb tongue weight; designed for dependable rear towing performance. Constructed from steel using welded square tube construction; strengthened with a seamless welded collar; protected by a black powder-coated finish with rust-resistant liquid bonderite coating applied inside and out; open-back receiver allows easy cleaning; receiver included; mounting hardware included; attachment location rear; drilling required for installation; cutting not required; hitch class III; compatible with standard 2 in hitch accessories; limited lifetime warranty; Prop 65 compliant.

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.