Shop HUSKY TOWING
Create Account
69656C; Class III Trailer Hitch; 2 Inch Receiver; 6000 lbs
- Mfr # 69656C
- Zoro # G006992306
product price:Â
$
304.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69656C
- Zoro #
- G006992306
- UPC #
- 880268184427
- Country of Origin
- United States
Description
The Husky Towing 69656C Class III trailer hitch is engineered to deliver dependable towing performance with a vehicle-specific design that ensures a precise, factory-style fit. Equipped with a 2 inch receiver, this hitch supports a weight carrying capacity of up to 6,000 pounds and a maximum tongue weight of 900 pounds, making it suitable for towing utility trailers, cargo trailers, and other medium-duty loads. Constructed from heavy-duty steel, the hitch features a square tube welded design that provides superior strength and long-term durability. Precisely welded seams enhance structural integrity, while a reinforced seamless collar adds extra support at the receiver opening. The open-back receiver design allows for easy cleaning and helps prevent dirt and debris buildup over time. For corrosion protection, the Husky Towing 69656C is co-cured in a rust-resistant liquid Bonderite coating and finished with a durable black powder coat. This dual-layer protection helps guard against moisture, road salt, and harsh environmental conditions, extending the life of the hitch and maintaining its appearance. The hitch is rigorously tested to meet SAE J684 safety standards, ensuring reliable performance and towing confidence. Designed for rear mounting, installation requires drilling and includes all necessary mounting hardware for a secure fit. The hitch does not include a ball mount, allowing users to choose towing accessories that best match their application. Backed by a limited 1 year warranty, the Husky Towing 69656C reflects Husky Towing’s commitment to precise engineering, durable construction, and safe towing solutions.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.