Shop HUSQVARNA
See all product information
Create Account
970480201 Leaf Blower, Battery Included, 40 V, Lithium-Ion, 650 cfm Air
- Mfr # 970480204
- Zoro # G725012422
product price:Â
$
542.99
/ea
Free Shipping & Returns
Key Features
Maximum Air Flow
650 cfm
Tool Height
10-7/8 in
Tool Width
6-3/8 in
Bare Tool/Battery Included
Battery Included
Cordless Tool Battery Type
Lithium-Ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 970480204
- Zoro #
- G725012422
- UPC #
- 193028757596
- Country of Origin
- Viet Nam
- Maximum Air Flow
- 650 cfm
- Bare Tool/Battery Included
- Battery Included
- Cordless Tool Battery Type
- Lithium-Ion
- Voltage
- 40 V
- Includes
- Charger
Dimensions
- Tool Height
- 10-7/8 in
- Tool Width
- 6-3/8 in
- Tool Length
- 39 in
Description
Experience the ideal combination of power and comfort with the Husqvarna 230iB cordless leaf blower with battery and charger. This electric leaf blower has a brushless motor that generates wind speeds of up to 136 mph with 650 cfm air flow for maximum performance. The perfectly balanced, lightweight design (at only 8.4 lbs) ensures less strain on your arms, shoulders and back when using this cordless blower. A simple tap on the intuitive keypad starts the rechargeable leaf blower instantly and cruise control lets you fully focus on blowing leaves and debris away. These cordless leaf blowers also have a power boost mode, giving you 20% more power. Exceptionally quiet, this battery leaf blower lets you work without disturbing your neighbors. A built-in debris scraper simplifies moving wet, sticky debris. Ideal for homeowners, this versatile battery powered leaf blower is designed for year-round use, whether you're using these blowers for lawn care or blowing debris out of the garage. The electric blower comes with a 40V lithium-ion battery for extended run time and a charger for speedy recharging, so you can get to work right away. All Husqvarna batteries are interchangeable among all Husqvarna handheld tools for flexible use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.