Cart Tile Saw, 10 in, 10185 RPM, 12 A

  • Mfr # 966610701

  • Zoro # G815832220


product price:  $1,337.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Features
Adjustable Cutting Head, Clean Work Area, Easy Angle Cutting, Easy to Clean Table, Easy Transport, Electronic Softstart(TM), Elgard(TM) Led Indication for Machine Overload, Flexible Cutting Method, Ideal for Long Cutting, Jet Stream Water Containment System, No Need to Refill Water, Overload Protection, Smooth Start with Normal Fuses
Tool Style
Benchtop/Stand
Cord Length
5 ft
Power Source
Corded
Cutting Type
Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
966610701
Zoro #
G815832220
UPC #
805544760225
Country of Origin
China

Dimensions

Cord Length
5 ft
Arbor Size
5/8 in
Cutting Depth - Maximum
2 3/4 in
Blade Diameter
10 in
Cutting Length - Maximum
28 in

Details

Features
Adjustable Cutting Head, Clean Work Area, Easy Angle Cutting, Easy to Clean Table, Easy Transport, Electronic Softstart(TM), Elgard(TM) Led Indication for Machine Overload, Flexible Cutting Method, Ideal for Long Cutting, Jet Stream Water Containment System, No Need to Refill Water, Overload Protection, Smooth Start with Normal Fuses
Tool Style
Benchtop/Stand
Power Source
Corded
Cutting Type
Wet
Includes
Adjustable Stand
Application
Masonry, Tile
Current
12 A
Voltage
120 V AC
Item
Cart Tile Saw
Horsepower
2.3 hp
Includes Stand
Stand Included
Bevel Angle - Minimum
22.5 Degrees
Blade Speed - Maximum
10,185 RPM
Miter Angle - Right
45 Degrees
Miter Angle - Left
22.5 Degrees
Bevel Tilt Direction
Right
Plug Type
Three-Prong
Includes Electric Brake
No Brake
Frequency
60 Hz
Bevel Angle - Maximum
45 Degrees

Description

Cart Tile Saw, Power Source Corded, Tool Style Benchtop/Stand, Horsepower 2.3 hp, Current 12 A, Arbor Size 5/8 in, Cutting Type Wet, Voltage 120 V AC, Frequency 60 Hz, Plug Type Three-Prong, Cord Length 5 ft, Includes Adjustable Stand

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.