Ride-On Floor Scrapper
- Mfr # BMS 200ADB
- Zoro # G022965087
product price:Â
$
54,432.99
/ea
Key Features
For Workpiece Material
Adhesive, Carpet, Glue, Hardwood, Linoleum, Vinyl
Number of Chargers Included
1
Includes Battery
Battery Included
Horsepower
5 2/5 hp
Blade Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMS 200ADB
- Zoro #
- G022965087
- UPC #
- 805544720991
- Country of Origin
- Bulgaria
Details
- For Workpiece Material
- Adhesive, Carpet, Glue, Hardwood, Linoleum, Vinyl
- Number of Chargers Included
- 1
- Includes Battery
- Battery Included
- Item
- Cordless Ride-On Floor Scraper
- Horsepower
- 5 2/5 hp
- Blade Material
- Steel
- Tool Series
- Husqvarna
- Number of Batteries Included
- 12
- Safety Features
- Ride Sensor
- Battery Chemistry
- Li-Ion
- Includes Blade
- No Blade
- Operation Type
- Ride-On
Description
Ride-On Floor Scrapper
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.