Soff Cut Blade
- Mfr # FLX-1000 6"
- Zoro # G923363265
product price:Â
$
114.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Product Type
Early Entry Saws
Cut Width
0.1 in
Diamond Knockout
Diamond Knockout Not Included
Speed - Maximum
10,185 RPM
Rim Type
Segmented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLX-1000 6"
- Zoro #
- G923363265
- UPC #
- 680398058670
- Country of Origin
- United States
- Grade
- Good
- Compatible Product Type
- Early Entry Saws
- Diamond Knockout
- Diamond Knockout Not Included
- Speed - Maximum
- 10,185 RPM
- Rim Type
- Segmented
- Item
- Soff Cut Blade
- Horsepower
- 27 hp
- Finish
- Medium Bond
- Material
- Steel
- Compatible Manufacturer Model Number
- 966844820, 967973901
- Shell Material
- Steel
Dimensions
- Cut Width
- 0.1 in
- Overall Diameter
- 6 in
- Overall Thickness
- 0.1 in
Description
Soff Cut Blade, Arbor Size Not Applicable, Rim Type Segmented, Grade Good, Cut Width 0.1 in, Finish Medium Bond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.