Soff Cut Blade
- Mfr # xl-3000 12"
- Zoro # G023367200
product price:Â
$
507.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
12 in
Grade
Best
Cut Width
0.12 in
Overall Thickness
0.12 in
Speed - Maximum
5,095 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- xl-3000 12"
- Zoro #
- G023367200
- UPC #
- 805544505437
- Country of Origin
- United States
- Grade
- Best
- Speed - Maximum
- 5,095 RPM
- Finish
- Medium Bond
- Item
- Soff Cut Blade
- Compatible Manufacturer Model Number
- 966845505
- Material
- Steel
- Rim Type
- Segmented
- Diamond Knockout
- Diamond Knockout Not Included
- Horsepower
- 27 hp
- Compatible Product Type
- Early Entry Saws
- Shell Material
- Steel
Dimensions
- Overall Diameter
- 12 in
- Cut Width
- 0.12 in
- Overall Thickness
- 0.12 in
Description
Soff Cut Blade, Arbor Size Not Applicable, Rim Type Segmented, Grade Best, Cut Width 0.12 in, Finish Medium Bond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.