Coiled Spring Pin, HD, Phosphate Coat High Carbon Steel, 0.500 in Dia x 1.750 in L
- Mfr # SPCP-500-1750H
- Zoro # G523424809
product price:Â
$
8.15
/ea
Sold in multiples of 300 for
$2,445.00
Key Features
Material Grade/Class
1070-1095
Finish
Phosphate Coated
Material
1070-1095 High Carbon Steel
Rockwell Hardness
HV 420-545
Double Shear Strength (Lbs.)
32000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCP-500-1750H
- Zoro #
- G523424809
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-3/4 in
- Pin Diameter
- 1/2 in
Details
- Material Grade/Class
- 1070-1095
- Item
- Coiled Spring Pin, Heavy Duty
- Finish
- Phosphate Coated
- Material
- 1070-1095 High Carbon Steel
- Rockwell Hardness
- HV 420-545
- Double Shear Strength (Lbs.)
- 32000 lb
- Standards
- MS39086
Description
Mil. Spec. MS39086-52 Coiled Spring Pin, Heavy Duty - Phosphate Coated High Carbon Steel - 0.500 in Dia x 1.750 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.