Coiled Spring Pin, Heavy Duty, 420 Stainless Steel, 0.094 in Dia x 0.750 in Length
- Mfr # SPCSP-093-0750H
- Zoro # G923401684
product price:Â
$
0.46
/ea
Sold in multiples of 100 for
$46.00
Key Features
Material Grade/Class
420
Double Shear Strength (Lbs.)
1150 lb
Standards
ASME B18.8.2
Finish
Plain
Material
420 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCSP-093-0750H
- Zoro #
- G923401684
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 3/32 in
- Shank Length
- 3/4 in
Details
- Material Grade/Class
- 420
- Double Shear Strength (Lbs.)
- 1150 lb
- Standards
- ASME B18.8.2
- Finish
- Plain
- Material
- 420 Stainless Steel
- Rockwell Hardness
- HV 460-560
- Item
- Coiled Spring Pin, Heavy Duty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.