Coiled Spring Pin, Heavy Duty, 420 Stainless Steel, 0.375 in Dia x 2.000 in Length
- Mfr # SPCSP-375-2000H
- Zoro # G323405787
product price:Â
$
11.85
/ea
Sold in multiples of 100 for
$1,185.00
Key Features
Material Grade/Class
420
Material
420 Stainless Steel
Rockwell Hardness
HV 460-560
Finish
Plain
Double Shear Strength (Lbs.)
18000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPCSP-375-2000H
- Zoro #
- G323405787
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 2 in
- Pin Diameter
- 3/8 in
Details
- Material Grade/Class
- 420
- Material
- 420 Stainless Steel
- Rockwell Hardness
- HV 460-560
- Finish
- Plain
- Item
- Coiled Spring Pin, Heavy Duty
- Double Shear Strength (Lbs.)
- 18000 lb
- Standards
- ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.