Coiled Spring Pin, Light Duty, 420 Stainless Steel, 0.125 in Dia x 0.750 in Length
- Mfr # SPCSP-125-0750L
- Zoro # G323404780
product price:Â
$
0.59
/ea
Sold in multiples of 100 for
$59.00
Key Features
Rockwell Hardness
HV 460-560
Finish
Plain
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
825 lb
Material
420 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCSP-125-0750L
- Zoro #
- G323404780
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HV 460-560
- Finish
- Plain
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 825 lb
- Material
- 420 Stainless Steel
- Item
- Coiled Spring Pin, Light Duty
- Material Grade/Class
- 420
Dimensions
- Pin Diameter
- 1/8 in
- Shank Length
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.