Coiled Spring Pin, Light Duty, 420 Stainless Steel, 0.250 in Dia x 2.000 in Length
- Mfr # SPCSP-250-2000L
- Zoro # G823403245
product price:Â
$
2.55
/ea
Sold in multiples of 100 for
$255.00
Key Features
Double Shear Strength (Lbs.)
3300 lb
Finish
Plain
Material
420 Stainless Steel
Standards
ASME B18.8.2
Rockwell Hardness
HV 460-560
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCSP-250-2000L
- Zoro #
- G823403245
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 3300 lb
- Finish
- Plain
- Material
- 420 Stainless Steel
- Standards
- ASME B18.8.2
- Rockwell Hardness
- HV 460-560
- Material Grade/Class
- 420
- Item
- Coiled Spring Pin, Light Duty
Dimensions
- Shank Length
- 2 in
- Pin Diameter
- 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.