Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, 302 SS, 0.078 in Dia x 0.750 in Length
- Mfr # MS51923-319
- Zoro # G723401723
product price:Â
$
0.57
/ea
Sold in multiples of 100 for
$57.00
Key Features
Standards
MS51923
Finish
Plain
Material
302 Stainless Steel
Material Grade/Class
302
Double Shear Strength (Lbs.)
400 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS51923-319
- Zoro #
- G723401723
- UPC #
- -
- Country of Origin
- United States
- Standards
- MS51923
- Finish
- Plain
- Material
- 302 Stainless Steel
- Material Grade/Class
- 302
- Item
- Coiled Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 400 lb
Dimensions
- Shank Length
- 3/4 in
- Pin Diameter
- 5/64 in
Description
Mil. Spec. MS51923-319 Coiled Spring Pin, Standard Duty - 302 Stainless Steel - 0.078 in Dia x 0.750 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.