Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, 302 SS, 0.188 in Dia x 1.000 in Length
- Mfr # MS51923-299
- Zoro # G223407867
product price:Â
$
2.55
/ea
Sold in multiples of 100 for
$255.00
Key Features
Standards
MS51923
Material
302 Stainless Steel
Finish
Plain
Double Shear Strength (Lbs.)
2250 lb
Material Grade/Class
302
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS51923-299
- Zoro #
- G223407867
- UPC #
- -
- Country of Origin
- United States
- Standards
- MS51923
- Material
- 302 Stainless Steel
- Finish
- Plain
- Double Shear Strength (Lbs.)
- 2250 lb
- Material Grade/Class
- 302
- Item
- Coiled Spring Pin, Standard Duty
Dimensions
- Shank Length
- 1 in
- Pin Diameter
- 3/16 in
Description
Mil. Spec. MS51923-299 Coiled Spring Pin, Standard Duty - 302 Stainless Steel - 0.188 in Dia x 1.000 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.