Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, 302 SS, 0.188 in Dia x 0.500 in Length
- Mfr # MS51923-294
- Zoro # G123401583
product price:Â
$
2.29
/ea
Sold in multiples of 100 for
$229.00
Key Features
Double Shear Strength (Lbs.)
2250 lb
Material Grade/Class
302
Finish
Plain
Standards
MS51923
Material
302 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS51923-294
- Zoro #
- G123401583
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 2250 lb
- Material Grade/Class
- 302
- Finish
- Plain
- Item
- Coiled Spring Pin, Standard Duty
- Standards
- MS51923
- Material
- 302 Stainless Steel
Dimensions
- Shank Length
- 1/2 in
- Pin Diameter
- 3/16 in
Description
Mil. Spec. MS51923-294 Coiled Spring Pin, Standard Duty - 302 Stainless Steel - 0.188 in Dia x 0.500 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.