Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Standard Duty, 302 SS, 0.125 in Dia x 0.875 in Length
- Mfr # MS51923-292
- Zoro # G823402712
product price:Â
$
0.92
/ea
Sold in multiples of 100 for
$92.00
Key Features
Finish
Plain
Standards
MS51923
Double Shear Strength (Lbs.)
1000 lb
Material Grade/Class
302
Material
302 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS51923-292
- Zoro #
- G823402712
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Standards
- MS51923
- Item
- Coiled Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 1000 lb
- Material Grade/Class
- 302
- Material
- 302 Stainless Steel
Dimensions
- Shank Length
- 7/8 in
- Pin Diameter
- 1/8 in
Description
Mil. Spec. MS51923-292 Coiled Spring Pin, Standard Duty - 302 Stainless Steel - 0.125 in Dia x 0.875 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.