Coiled Spring Pin, Standard Duty, Cadmium Plated High Carbon Steel, 0.219 in Dia x 1.000 in L
- Mfr # MS51923-340
- Zoro # G223417279
product price:Â
$
4.15
/ea
Sold in multiples of 100 for
$415.00
Key Features
Double Shear Strength (Lbs.)
3800 lb
Shank Length
1 in
Standards
MS51923
Material
1070-1095 High Carbon Steel
Finish
Cadmium Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS51923-340
- Zoro #
- G223417279
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 3800 lb
- Standards
- MS51923
- Item
- Coiled Spring Pin, Standard Duty
- Material
- 1070-1095 High Carbon Steel
- Finish
- Cadmium Plated
- Material Grade/Class
- 1070-1095
- Rockwell Hardness
- HRC 46-53
Dimensions
- Shank Length
- 1 in
- Pin Diameter
- 7/32 in
Description
Mil. Spec. MS51923-340 Coiled Spring Pin, Standard Duty - Cadmium Plated High Carbon Steel - 0.219 in Dia x 1.000 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.