Shop HUYETT
See all product information
Create Account
Detent Pin, 300 Stainless Steel, 0.188 in Dia x 4.000 in Effective Length x 0.194 in Hole Dia
- Mfr # DTPS-0187-4000
- Zoro # G423402730
product price:Â
$
6.55
/ea
Sold in multiples of 10 for
$65.50
Key Features
Material
300 Stainless Steel
Color
Silver
Hole Diameter
0.194 in
Effective Length
4 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTPS-0187-4000
- Zoro #
- G423402730
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- 300 Stainless Steel
- Item
- Standard Detent Pin
- Color
- Silver
- Finish
- Plain
Dimensions
- Hole Diameter
- 0.194 in
- Effective Length
- 4 in
- Pin Dia.
- 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.