QR Pin, T Handle, Cad Plt 4130 AS, .5 Dia x 4 Usable L x 4.460 Shk L
- Mfr # PLT-0500-4000
- Zoro # G923412390
product price:Â
$
114.99
/ea
Sold in multiples of 10 for
$1,149.90
Free Shipping & Returns
Key Features
Pin Dia.
1/2 in
Material
4130 Alloy Steel
Shank Length
4.46 in
Length
4 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLT-0500-4000
- Zoro #
- G923412390
- UPC #
- -
- Country of Origin
- United States
- Material
- 4130 Alloy Steel
- Item
- T-Handle Positive Lock Pin
- Color
- Silver
- Finish
- Cadmium Plated
Dimensions
- Pin Dia.
- 1/2 in
- Shank Length
- 4.46 in
- Length
- 4 in
Description
Quick Release Pin - T Handle - Cadmium Plated 4130 Alloy Steel - 0.500 in Dia x 4.000 in Usable Length x 4.460 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.