Slotted Spring Pin, Standard Duty, 410/420 SS, 0.094 in Dia x 0.438 in L x 0.022 in Wall
- Mfr # MS16562-212
- Zoro # G223401469
product price:Â
$
0.29
/ea
Sold in multiples of 300 for
$87.00
Key Features
Finish
Plain
Standards
MS16562
Material
410/420 Stainless Steel
Pin Diameter
3/32 in
Double Shear Strength (Lbs.)
1000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS16562-212
- Zoro #
- G223401469
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 3/32 in
- Shank Length
- 7/16 in
- Wall Thickness
- 0.022 in
Details
- Finish
- Plain
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- MS16562
- Material
- 410/420 Stainless Steel
- Double Shear Strength (Lbs.)
- 1000 lb
- Material Grade/Class
- 410/420
- Rockwell Hardness
- HRC 43-52
Description
Mil. Spec. MS16562-212 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.094 in Dia x 0.438 in Length x 0.022 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.