Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 410/420 SS, 0.094 in Dia x 0.750 in L x 0.022 in Wall
- Mfr # MS171500
- Zoro # G623401212
product price:Â
$
0.20
/ea
Sold in multiples of 100 for
$20.00
Key Features
Wall Thickness
0.022 in
Material Grade/Class
410/420
Material
410/420 Stainless Steel
Finish
Plain
Standards
MS171500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS171500
- Zoro #
- G623401212
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.022 in
- Shank Length
- 3/4 in
- Pin Diameter
- 3/32 in
Details
- Material Grade/Class
- 410/420
- Material
- 410/420 Stainless Steel
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Plain
- Standards
- MS171500
- Double Shear Strength (Lbs.)
- 1000 lb
- Rockwell Hardness
- HRC 43-52
Description
Mil. Spec. MS171500 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.094 in Dia x 0.750 in Length x 0.022 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.