Slotted Spring Pin, Standard Duty, 410/420 SS, 0.094 in Dia x 0.562 in L x 0.022 in Wall
- Mfr # MS16562-214
- Zoro # G623414328
product price:Â
$
0.20
/ea
Sold in multiples of 100 for
$20.00
Key Features
Material
410/420 Stainless Steel
Pin Diameter
3/32 in
Double Shear Strength (Lbs.)
1000 lb
Standards
MS16562
Rockwell Hardness
HRC 43-52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS16562-214
- Zoro #
- G623414328
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 3/32 in
- Shank Length
- 9/16 in
- Wall Thickness
- 0.022 in
Details
- Material
- 410/420 Stainless Steel
- Double Shear Strength (Lbs.)
- 1000 lb
- Standards
- MS16562
- Rockwell Hardness
- HRC 43-52
- Material Grade/Class
- 410/420
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Plain
Description
Mil. Spec. MS16562-214 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.094 in Dia x 0.562 in Length x 0.022 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.