Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 410/420 SS, 0.094 in Dia x 1.750 in L x 0.022 in Wall
- Mfr # MS171510
- Zoro # G223404576
product price:Â
$
0.64
/ea
Sold in multiples of 100 for
$64.00
Key Features
Rockwell Hardness
HRC 43-52
Finish
Plain
Pin Diameter
3/32 in
Material
410/420 Stainless Steel
Wall Thickness
0.022 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS171510
- Zoro #
- G223404576
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 3/32 in
- Shank Length
- 1-3/4 in
- Wall Thickness
- 0.022 in
Details
- Rockwell Hardness
- HRC 43-52
- Finish
- Plain
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 410/420 Stainless Steel
- Material Grade/Class
- 410/420
- Standards
- MS171510
- Double Shear Strength (Lbs.)
- 1000 lb
Description
Mil. Spec. MS171510 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.094 in Dia x 1.750 in Length x 0.022 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.