Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 410/420 SS, 0.094 in Dia x 1.000 in L x 0.022 in Wall
- Mfr # MS16562-218
- Zoro # G923414646
product price:Â
$
0.23
/ea
Sold in multiples of 100 for
$23.00
Key Features
Wall Thickness
0.022 in
Finish
Plain
Double Shear Strength (Lbs.)
1000 lb
Pin Diameter
3/32 in
Rockwell Hardness
HRC 43-52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS16562-218
- Zoro #
- G923414646
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.022 in
- Pin Diameter
- 3/32 in
- Shank Length
- 1 in
Details
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Plain
- Double Shear Strength (Lbs.)
- 1000 lb
- Rockwell Hardness
- HRC 43-52
- Standards
- MS16562
- Material
- 410/420 Stainless Steel
- Material Grade/Class
- 410/420
Description
Mil. Spec. MS16562-218 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.094 in Dia x 1.000 in Length x 0.022 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.