Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 410/420 SS, 0.125 in Dia x 0.250 in L x 0.028 in Wall
- Mfr # MS171522
- Zoro # G123401200
product price:Â
$
0.57
/ea
Sold in multiples of 100 for
$57.00
Key Features
Finish
Plain
Rockwell Hardness
HRC 43-52
Standards
MS171522
Pin Diameter
1/8 in
Material
410/420 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS171522
- Zoro #
- G123401200
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Rockwell Hardness
- HRC 43-52
- Standards
- MS171522
- Material
- 410/420 Stainless Steel
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 2100 lb
- Material Grade/Class
- 410/420
Dimensions
- Shank Length
- 1/4 in
- Pin Diameter
- 1/8 in
- Wall Thickness
- 0.028 in
Description
Mil. Spec. MS171522 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.125 in Dia x 0.250 in Length x 0.028 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.