Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 410/420 SS, 0.125 in Dia x 0.688 in L x 0.028 in Wall
- Mfr # MS171529
- Zoro # G923401349
product price:Â
$
0.29
/ea
Sold in multiples of 100 for
$29.00
Key Features
Double Shear Strength (Lbs.)
2100 lb
Material
410/420 Stainless Steel
Material Grade/Class
410/420
Pin Diameter
1/8 in
Wall Thickness
0.028 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS171529
- Zoro #
- G923401349
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 2100 lb
- Material
- 410/420 Stainless Steel
- Material Grade/Class
- 410/420
- Finish
- Plain
- Rockwell Hardness
- HRC 43-52
- Standards
- MS171529
Dimensions
- Pin Diameter
- 1/8 in
- Wall Thickness
- 0.028 in
- Shank Length
- 11/16 in
Description
Mil. Spec. MS171529 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.125 in Dia x 0.688 in Length x 0.028 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.