Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 410/420 SS, 0.125 in Dia x 0.438 in L x 0.028 in Wall
- Mfr # MS171525
- Zoro # G323400881
product price:Â
$
0.25
/ea
Sold in multiples of 100 for
$25.00
Key Features
Wall Thickness
0.028 in
Material Grade/Class
410/420
Material
410/420 Stainless Steel
Pin Diameter
1/8 in
Standards
MS171525
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS171525
- Zoro #
- G323400881
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 410/420
- Material
- 410/420 Stainless Steel
- Standards
- MS171525
- Rockwell Hardness
- HRC 43-52
- Double Shear Strength (Lbs.)
- 2100 lb
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Plain
Dimensions
- Wall Thickness
- 0.028 in
- Pin Diameter
- 1/8 in
- Shank Length
- 7/16 in
Description
Mil. Spec. MS171525 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.125 in Dia x 0.438 in Length x 0.028 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.