Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 410/420 SS, 0.156 in Dia x 0.812 in L x 0.032 in Wall
- Mfr # MS171561
- Zoro # G623414564
product price:Â
$
0.34
/ea
Sold in multiples of 100 for
$34.00
Key Features
Pin Diameter
5/32 in
Material
410/420 Stainless Steel
Standards
MS171561
Rockwell Hardness
HRC 43-52
Material Grade/Class
410/420
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS171561
- Zoro #
- G623414564
- UPC #
- -
- Country of Origin
- United States
- Material
- 410/420 Stainless Steel
- Standards
- MS171561
- Rockwell Hardness
- HRC 43-52
- Material Grade/Class
- 410/420
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 3000 lb
- Finish
- Plain
Dimensions
- Pin Diameter
- 5/32 in
- Shank Length
- 13/16 in
- Wall Thickness
- 0.032 in
Description
Mil. Spec. MS171561 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.156 in Dia x 0.812 in Length x 0.032 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.