Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, 410/420 SS, 0.156 in Dia x 0.875 in L x 0.032 in Wall
- Mfr # MS16562-231
- Zoro # G123407141
product price:Â
$
1.25
/ea
Sold in multiples of 100 for
$125.00
Key Features
Rockwell Hardness
HRC 43-52
Pin Diameter
5/32 in
Standards
MS16562
Wall Thickness
0.032 in
Material Grade/Class
410/420
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS16562-231
- Zoro #
- G123407141
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HRC 43-52
- Standards
- MS16562
- Material Grade/Class
- 410/420
- Material
- 410/420 Stainless Steel
- Double Shear Strength (Lbs.)
- 3000 lb
- Finish
- Plain
- Item
- Slotted Spring Pin, Standard Duty
Dimensions
- Pin Diameter
- 5/32 in
- Wall Thickness
- 0.032 in
- Shank Length
- 7/8 in
Description
Mil. Spec. MS16562-231 Slotted Spring Pin, Standard Duty - 410/420 Stainless Steel - 0.156 in Dia x 0.875 in Length x 0.032 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.