Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Cad Plt High Carbon Steel, .062 Dia x .562 L x .012 Wall
- Mfr # MS16562-007
- Zoro # G423408367
product price:Â
$
0.20
/ea
Sold in multiples of 100 for
$20.00
Key Features
Material
1070-1090 High Carbon Steel
Material Grade/Class
1070-1090
Double Shear Strength (Lbs.)
425 lb
Rockwell Hardness
HRC 46-53
Wall Thickness
0.012 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS16562-007
- Zoro #
- G423408367
- UPC #
- -
- Country of Origin
- United States
- Material
- 1070-1090 High Carbon Steel
- Material Grade/Class
- 1070-1090
- Double Shear Strength (Lbs.)
- 425 lb
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HRC 46-53
- Standards
- MS16562
- Finish
- Cadmium Plated
Dimensions
- Wall Thickness
- 0.012 in
- Shank Length
- 9/16 in
- Pin Diameter
- 1/16 in
Description
Mil. Spec. MS16562-007 Slotted Spring Pin, Standard Duty - Cadmium Plated High Carbon Steel - 0.062 in Dia x 0.562 in Length x 0.012 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.