Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Cad Plt High Carbon Steel, .219 Dia x .875 L x .048 Wall
- Mfr # MS16562-055
- Zoro # G123420119
product price:Â
$
0.59
/ea
Sold in multiples of 100 for
$59.00
Key Features
Rockwell Hardness
HRC 46-53
Material
1070-1090 High Carbon Steel
Material Grade/Class
1070-1090
Wall Thickness
0.048 in
Standards
MS16562
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS16562-055
- Zoro #
- G123420119
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 7/32 in
- Wall Thickness
- 0.048 in
- Shank Length
- 7/8 in
Details
- Rockwell Hardness
- HRC 46-53
- Material
- 1070-1090 High Carbon Steel
- Material Grade/Class
- 1070-1090
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- MS16562
- Double Shear Strength (Lbs.)
- 5700 lb
- Finish
- Cadmium Plated
Description
Mil. Spec. MS16562-055 Slotted Spring Pin, Standard Duty - Cadmium Plated High Carbon Steel - 0.219 in Dia x 0.875 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.