Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Cad Plt High Carbon Steel, .188 Dia x .5 L x .040 Wall
- Mfr # MS16562-046
- Zoro # G523423260
product price:Â
$
0.33
/ea
Sold in multiples of 100 for
$33.00
Key Features
Standards
MS16562
Finish
Cadmium Plated
Material Grade/Class
1070-1090
Rockwell Hardness
HRC 46-53
Wall Thickness
0.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS16562-046
- Zoro #
- G523423260
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 3/16 in
- Shank Length
- 1/2 in
- Wall Thickness
- 0.04 in
Details
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- MS16562
- Finish
- Cadmium Plated
- Material Grade/Class
- 1070-1090
- Rockwell Hardness
- HRC 46-53
- Material
- 1070-1090 High Carbon Steel
- Double Shear Strength (Lbs.)
- 4400 lb
Description
Mil. Spec. MS16562-046 Slotted Spring Pin, Standard Duty - Cadmium Plated High Carbon Steel - 0.188 in Dia x 0.500 in Length x 0.040 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.