Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.062 in Dia x 1.00 in L x 0.012 in Wall
- Mfr # SPPH-062-1000
- Zoro # G623409560
product price:Â
$
0.15
/ea
Sold in multiples of 100 for
$15.00
Key Features
Finish
Phosphate Coated
Standards
ASME B18.8.2
Material
1070-1095 High Carbon Steel
Wall Thickness
0.012 in
Double Shear Strength (Lbs.)
430 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPH-062-1000
- Zoro #
- G623409560
- UPC #
- -
- Country of Origin
- United States
- Finish
- Phosphate Coated
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 1070-1095 High Carbon Steel
- Double Shear Strength (Lbs.)
- 430 lb
- Rockwell Hardness
- HV 458-560
Dimensions
- Wall Thickness
- 0.012 in
- Shank Length
- 1 in
- Pin Diameter
- 1/16 in
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.062 in Dia x 1.000 in Length x 0.012 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.