Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.078 in Dia x 0.25 in L x 0.018 in Wall
- Mfr # SPPH-078-0250
- Zoro # G523424700
product price:Â
$
0.08
/ea
Sold in multiples of 100 for
$8.00
Key Features
Pin Diameter
5/64 in
Double Shear Strength (Lbs.)
800 lb
Finish
Phosphate Coated
Rockwell Hardness
HV 458-560
Material
1070-1095 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPH-078-0250
- Zoro #
- G523424700
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 800 lb
- Finish
- Phosphate Coated
- Rockwell Hardness
- HV 458-560
- Material
- 1070-1095 High Carbon Steel
- Standards
- ASME B18.8.2
- Material Grade/Class
- 1070-1095
Dimensions
- Pin Diameter
- 5/64 in
- Shank Length
- 1/4 in
- Wall Thickness
- 0.018 in
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.078 in Dia x 0.250 in Length x 0.018 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.