Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat High Carbon Steel, .125 Dia x .5 L x .028 Wall
- Mfr # MS16562-127
- Zoro # G023400730
product price:Â
$
0.16
/ea
Sold in multiples of 100 for
$16.00
Key Features
Material
1070-1090 High Carbon Steel
Wall Thickness
0.028 in
Rockwell Hardness
HRC 46-53
Standards
MS16562
Finish
Phosphate Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS16562-127
- Zoro #
- G023400730
- UPC #
- -
- Country of Origin
- United States
- Material
- 1070-1090 High Carbon Steel
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HRC 46-53
- Standards
- MS16562
- Finish
- Phosphate Coated
- Double Shear Strength (Lbs.)
- 2100 lb
- Material Grade/Class
- 1070-1090
Dimensions
- Shank Length
- 1/2 in
- Wall Thickness
- 0.028 in
- Pin Diameter
- 1/8 in
Description
Mil. Spec. MS16562-127 Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.125 in Dia x 0.500 in Length x 0.028 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.