Shop HUYETT
See all product information
Create Account
Type C Grooved Pin, 300 Stainless Steel, 0.094 in Dia x 0.093 in Small End Dia x 0.438 in Length
- Mfr # GPS-0093-0437-C
- Zoro # G323401413
product price:Â
$
1.69
/ea
Sold in multiples of 100 for
$169.00
Key Features
Small End Dia.
0.0928 in
Standards
ASME B18.8.2
Pin Item
Type C Grooved Pin
Material Grade
300
Pin Dia.
3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0093-0437-C
- Zoro #
- G323401413
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.0928 in
- Pin Dia.
- 3/32 in
- Overall Length
- 7/16 in
Details
- Standards
- ASME B18.8.2
- Pin Item
- Type C Grooved Pin
- Material Grade
- 300
- Fastener Finish
- Plain
- Basic Material
- 300 Stainless Steel
- Double Shear Strength (Lbs.)
- 1240 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.