Type C Grooved Pin, 300 Stainless Steel, 0.094 in Dia x 0.093 in Small End Dia x 0.500 in Length
- Mfr # GPS-0093-0500-C
- Zoro # G223401018
product price:Â
$
1.69
/ea
Sold in multiples of 100 for
$169.00
Key Features
Pin Item
Type C Grooved Pin
Fastener Finish
Plain
Material Grade
300
Standards
ASME B18.8.2
Small End Dia.
0.0928 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0093-0500-C
- Zoro #
- G223401018
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1/2 in
- Small End Dia.
- 0.0928 in
- Pin Dia.
- 3/32 in
Details
- Pin Item
- Type C Grooved Pin
- Fastener Finish
- Plain
- Material Grade
- 300
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 1240 lb
- Basic Material
- 300 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.