Type C Grooved Pin, 300 Stainless Steel, 0.375 in Dia x 0.373 in Small End Dia x 3.000 in Length
- Mfr # GPS-0375-3000-C
- Zoro # G323422210
product price:Â
$
6.59
/ea
Sold in multiples of 100 for
$659.00
Key Features
Double Shear Strength (Lbs.)
18200 lb
Small End Dia.
0.373 in
Fastener Finish
Plain
Standards
ASME B18.8.2
Overall Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0375-3000-C
- Zoro #
- G323422210
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.373 in
- Overall Length
- 3 in
- Pin Dia.
- 3/8 in
Details
- Double Shear Strength (Lbs.)
- 18200 lb
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
- Basic Material
- 300 Stainless Steel
- Pin Item
- Type C Grooved Pin
- Material Grade
- 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.