Shop HUYETT
See all product information
Create Account
Type C Grooved Pin, Alloy Steel, 0.125 in Dia x 0.123 in Small End Dia x 0.750 in Length
- Mfr # GPA-0125-0750-C
- Zoro # G723406803
product price:Â
$
1.25
/ea
Sold in multiples of 100 for
$125.00
Key Features
Standards
ASME B18.8.2
Rockwell Hardness
C40-48
Basic Material
Alloy Steel
Double Shear Strength (Lbs.)
2820 lb
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0125-0750-C
- Zoro #
- G723406803
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3/4 in
- Small End Dia.
- 0.123 in
- Pin Dia.
- 1/8 in
Details
- Standards
- ASME B18.8.2
- Rockwell Hardness
- C40-48
- Basic Material
- Alloy Steel
- Double Shear Strength (Lbs.)
- 2820 lb
- Fastener Finish
- Plain
- Pin Item
- Type C Grooved Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.