Type U Grooved Pin, Alloy Steel, 0.125 in Dia x 0.123 in Small End Dia x 0.375 in Length
- Mfr # GPA-0125-0375-U
- Zoro # G723401037
product price:Â
$
1.15
/ea
Sold in multiples of 100 for
$115.00
Key Features
Pin Dia.
1/8 in
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
2820 lb
Small End Dia.
0.123 in
Rockwell Hardness
40 to 48 HRC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0125-0375-U
- Zoro #
- G723401037
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 1/8 in
- Small End Dia.
- 0.123 in
- Overall Length
- 3/8 in
Details
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 2820 lb
- Rockwell Hardness
- 40 to 48 HRC
- Pin Item
- Type U Grooved Pin
- Fastener Finish
- Plain
- Basic Material
- Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.