Shop HUYETT
See all product information
Create Account
Type U Grooved Pin, Alloy Steel, 0.125 in Dia x 0.123 in Small End Dia x 1.000 in Length
- Mfr # GPA-0125-1000-U
- Zoro # G123417331
product price:Â
$
1.29
/ea
Sold in multiples of 100 for
$129.00
Key Features
Double Shear Strength (Lbs.)
2820 lb
Pin Item
Type U Grooved Pin
Rockwell Hardness
40 to 48 HRC
Fastener Finish
Plain
Small End Dia.
0.123 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0125-1000-U
- Zoro #
- G123417331
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.123 in
- Pin Dia.
- 1/8 in
- Overall Length
- 1 in
Details
- Double Shear Strength (Lbs.)
- 2820 lb
- Pin Item
- Type U Grooved Pin
- Rockwell Hardness
- 40 to 48 HRC
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
- Basic Material
- Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.