Window Opener (Zipper). Saws paint from between frame and sash of windows that are painted shut.
- Mfr # 45200
- Zoro # G923392081
product price:Â
$
14.69
/ea
Key Features
For Use With
Window Glazing
Width
3 in
Handle Material
Plastic
Material
Stainless Steel
Color
Black & Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45200
- Zoro #
- G923392081
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Size
- 10 in
- Length
- 10 in
- Height
- 3 in
Details
- For Use With
- Window Glazing
- Item
- Hyde Window Opener (Zipper)
- Handle Material
- Plastic
- Material
- Stainless Steel
- Color
- Black & Silver
- Includes
- One Hyde Stainless Steel Window Opener
Description
Hyde Window Opener Zipper Stainless steel sawtooth blade saws paint from between frame and sash of windows that are painted shut. Tubular metal handle with plastic hand grip. #45200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.