Shop HYDRION
See all product information
Create Account
pH Test Paper, 15 ft L, 1/4 in W, PK10
- Mfr # 345
- Zoro # G002575688
product price:Â
$
70.35
/pk of 10, $7.03/ea
Key Features
Testing Parameter
pH
Range
6 to 8 pH
pH Resolution
0.2 pH
Detects For
pH
Type
pH Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 345
- Zoro #
- G002575688
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 15 ft
- Overall Width
- 1/4 in
- Wire Rope Length
- 15 ft
- Length
- 15 ft
Details
- Testing Parameter
- pH
- Range
- 6 to 8 pH
- pH Resolution
- 0.2 pH
- Detects For
- pH
- Item
- pH Test Paper
- Type
- pH Paper
- Includes
- 15 ft Roll of Test Paper, (10) Kits per Carton, Matching Color Chart
- Number of Tests
- 1,000
- Maximum Measurement One
- 8 ppm
- Minimum Alkalinity Measurement
- 6 pH
- Minimum Measurement One
- 6 ppm
- Maximum Alkalinity Measurement
- 8 pH
- Testing Parameter One
- pH
- Test Form
- Paper
- Parameter Measurements Included
- 6 to 8 pH
- Test Detects For
- pH
- Test Type
- pH Test
Description
pH Test Paper, Test Form Paper, Overall Length 15 ft, Test Type pH Test, Testing Parameter One pH, Overall Width 1/4 in, Parameter Measurements Included 6 to 8 pH, Number of Tests 1,000, pH Resolution 0.2 pH, Test Detects For pH, Includes 15 ft Roll of Test Paper, (10) Kits per Carton, Matching Color Chart, Minimum Percentage Measurement Not Applicable, Maximum Alkalinity Measurement 8 pH, Minimum Alkalinity Measurement 6 pH, Minimum Measurement One 6 ppm, Maximum Measurement One 8 ppm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.