Test Strips, 2 1/2 in L, 1/4 in W, PK6
- Mfr # HP-30000
- Zoro # G602569544
product price:Â
$
163.99
/pk of 6, $27.33/ea
Free Shipping & Returns
Key Features
Testing Parameter
Hydrogen Peroxide
Range
0 to 30,000 ppm
Width
3/16 in
Includes
(6) Vials of 100
Type
Strip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP-30000
- Zoro #
- G602569544
- UPC #
- -
- Country of Origin
- United States
- Testing Parameter
- Hydrogen Peroxide
- Range
- 0 to 30,000 ppm
- Item
- Test Strips
- Includes
- (6) Vials of 100
- Type
- Strip
- Detects For
- Hydrogen Peroxide
- Number of Tests
- 600
- Testing Parameter One
- Hydrogen Peroxide
- Test Detects For
- Hydrogen Peroxide
- Test Form
- Strip
- Test Type
- Hplorine Test
- Maximum Measurement One
- 30,000 ppm
- Parameter Measurements Included
- 0 to 30,000 ppm Hydrogen Peroxide
- Minimum Measurement One
- 0 ppm
Dimensions
- Width
- 3/16 in
- Length
- 2 1/2 in
- Overall Length
- 2 1/2 in
- Overall Width
- 1/4 in
- Wire Rope Length
- 2 1/2 in
Description
Test Strip, Test Form Strip, Overall Length 2 1/2 in, Test Type Hplorine Test, Testing Parameter One Hydrogen Peroxide, Overall Width 1/4 in, Parameter Measurements Included 0 to 30,000 ppm Hydrogen Peroxide, Number of Tests 600, Test Detects For Hydrogen Peroxide, Includes (6) Vials of 100, Minimum Percentage Measurement Not Applicable, Minimum Measurement One 0 ppm, Maximum Measurement One 30,000 ppm, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.