Centrifugal Pump; Hydraulic Mount
- Mfr # 9303C-HM1C
- Zoro # G424176289
product price:Â
$
1,423.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Drive Method
Hydraulic Drive
Case Material
Cast Iron
Inlet Diameter
1 1/2 in
Priming
Self-Priming
Mechanical Seal Face Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9303C-HM1C
- Zoro #
- G424176289
- UPC #
- 734943068000
- Country of Origin
- United States
Dimensions
- Inlet Diameter
- 1 1/2 in
- Discharge Diameter
- 1 1/4 in
Details
- Item
- Frame Mounted Pump
- Compatible Drive Method
- Hydraulic Drive
- Case Material
- Cast Iron
- Priming
- Self-Priming
- Mechanical Seal Face Material
- Ceramic
- Best Efficiency Flow
- 135 gpm
- Pump Technology
- Centrifugal
- Shut Off Pressure - Maximum
- 130 psi
- Media Temperature - Maximum
- 140 Degrees F
- Impeller Material
- Nylon
- Case Pressure - Maximum
- 130 psi
- Flow Rate (Maximum)
- 114 gpm
- Shaft Seal Type
- Lip
- Feet of Head (Maximum)
- 300 ft
- Best Efficiency Head
- 199 ft
- Hydraulic Motor Included
- Motor Included
Description
Centrifugal Pump; Hydraulic Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.