Shop HYPRO

Centrifugal Pump; Pedestal Mount

  • Mfr # 9203S-R
  • Zoro # G324967116

product price: 
$
1,494.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Pump Housing Material
Stainless Steel
Bearing Type
Ball
Viscosity (Maximum)
65 cps
Standards
97-68-EC + 2010/26/EU, EN 12162:2001+A1:2009, EN 809-1998 + A1 2009, EN ISO 11202/A1 1997, EN ISO 12100, EN ISO 13732-1, EN ISO 3744:2010, EN ISO 4254-6:2009
Volute Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9203S-R
Zoro #
G324967116
UPC #
734943186605
Country of Origin
United States

Dimensions

Overall Height
8.31 in
Inlet Diameter
1 1/2 in
Shaft Outside Diameter
5/8 in
Discharge Diameter
1 1/4 in
Solid Diameter (Maximum)
0.19 in
Overall Length
7.66 in
Sized for Horsepower
20 hp
Manufacturer Warranty Length
1 yr
Overall Width
8.96 in
Length
7.66 in

Details

Pump Housing Material
Stainless Steel
Bearing Type
Ball
Viscosity (Maximum)
65 cps
Standards
97-68-EC + 2010/26/EU, EN 12162:2001+A1:2009, EN 809-1998 + A1 2009, EN ISO 11202/A1 1997, EN ISO 12100, EN ISO 13732-1, EN ISO 3744:2010, EN ISO 4254-6:2009
Volute Material
Stainless Steel
Flow Rate (Maximum)
140 gpm
Feet of Head (Maximum)
393 ft
Media Temperature - Maximum
140 Degrees F
Best Efficiency Flow
135 gpm
Flow Rate @ 30 ft of Head (Maximum)
140 gpm
Wetted Material
Polypropylene, Silicon Carbide, Stainless Steel
Flow Rate @ 10 ft of Head (Maximum)
140 gpm
Series Family
9203
Motor Speed (Maximum)
6,000 RPM
Product Type
Pedestal Pump
Impeller Material
Polypropylene
Shaft Material
Stainless Steel
Flow Rate @ 20 ft of Head (Maximum)
140 gpm
Shut Off Pressure - Maximum
170 psi
Priming
Manual
Shaft Seal Type
Mechanical
Item
Centrifugal Pump
Pump Shaft Rotation Direction
CCW
Case Pressure - Maximum
170 psi
Media Temperature - Minimum
140 Degrees F
Best Efficiency Head
185 ft
Shaft Seal Material
Silicon Carbide
Flow Rate @ 40 ft of Head (Maximum)
140 gpm

Description

Centrifugal Pump, Pump Housing Material Stainless Steel, Sized for Horsepower 20 hp, Flow Rate @ 10 ft of Head (Maximum) 140 gpm, Flow Rate @ 20 ft of Head (Maximum) 140 gpm, Flow Rate @ 30 ft of Head (Maximum) 140 gpm, Flow Rate @ 40 ft of Head (Maximum) 140 gpm, Shaft Outside Diameter 5/8 in, Priming Manual, Best Efficiency Flow 135 gpm, Best Efficiency Head 185 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.