Centrifugal Pump; Hydraulic Mount
- Mfr # 9303C-HM4C
- Zoro # G924175911
product price:Â
$
1,423.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Best Efficiency Head
155 ft
Feet of Head (Maximum)
215 ft
Case Material
Cast Iron
Hydraulic Motor Included
Motor Included
Impeller Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9303C-HM4C
- Zoro #
- G924175911
- UPC #
- 734943068031
- Country of Origin
- United States
Dimensions
- Inlet Diameter
- 1 1/2 in
- Discharge Diameter
- 1 1/4 in
Details
- Item
- Frame Mounted Pump
- Best Efficiency Head
- 155 ft
- Feet of Head (Maximum)
- 215 ft
- Case Material
- Cast Iron
- Hydraulic Motor Included
- Motor Included
- Impeller Material
- Nylon
- Priming
- Self-Priming
- Flow Rate (Maximum)
- 115 gpm
- Shaft Seal Type
- Lip
- Compatible Drive Method
- Hydraulic Drive
- Media Temperature - Maximum
- 140 Degrees F
- Shut Off Pressure - Maximum
- 93 psi
- Mechanical Seal Face Material
- Ceramic
- Best Efficiency Flow
- 108 gpm
- Case Pressure - Maximum
- 93 psi
- Pump Technology
- Centrifugal
Description
Centrifugal Pump; Hydraulic Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.